Motion
60L050

TB WOODS
60L050

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 6.2500 in Bore Dia., 7.132 in OD, 0.5000 in Belt Width
Mi Item #00711294
MFR #60L050
Price$704.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60L050

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 6.2500 in Bore Dia., 7.132 in OD, 0.5000 in Belt Width
Mi Item #00711294
MFR #60L050

Mfr description
60L050 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.50/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Belt Width  
    0.5000 in
  • Bore Diameter  
    6.2500 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    3/4 in
  • Hub Diameter
    3.1250 in
  • Hub Projection
    1.2002 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    7.132 in
  • Overall Length
    2.2000 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    7.1620 in
  • Weight
    5.60 lbs
  • Width
    0.5000 in

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Webbed
  • UPC_NO
    698672300315
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)