Motion
72L050

TB WOODS
72L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
MI ITEM #00711301
MFR #72L050
Price$828.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
MI ITEM #00711301
MFR #72L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$828.96/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    3/4 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    8.564 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    8.5940 in
  • Weight
    7.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    698672300322
  • With Flanges
    No Flanges

Overview

Mfr description
72L050 T PULLEY SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text