Motion
TB18L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 0.7500 in Belt Width
Mi Item #00711311
MFR #TB18L075
Price$81.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 0.7500 in Belt Width
Mi Item #00711311
MFR #TB18L075

Mfr description
TB18L075 (1008) TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.50/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    2.375 in
  • Hub Projection
    0.125
  • Length Through Bore
    7/8 in
  • Maximum Bore
    1.0000 in
  • Maximum Bore Size
    1.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    2.119 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.1490 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    2.5625 in
  • Storage Dimension Width
    2.5625
  • Teeth Face Width
    0.812
  • Weight
    0.45 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1008
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950083216
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)