Motion
TB24L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 24 Tooth, 2.835 in OD, 0.7500 in Belt Width
Mi Item #00711327
MFR #TB24L075
Price$116.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 24 Tooth, 2.835 in OD, 0.7500 in Belt Width
Mi Item #00711327
MFR #TB24L075

Mfr description
TB24L075 (1210) TIMING PULLEY
  • Positive slip-proof engagement
  • Wide speed range
  • Constant driven speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.62/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.08 in
  • Hub Projection
    0.25
  • Length Through Bore
    1 in
  • Outside Diameter
    2.835 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.8650 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25
  • Teeth Face Width
    0.812
  • Weight
    1.00 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950083445
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)