Motion
TL26L075-1210  DYNA-SYNC SPKT

DODGE
TL26L075-1210 DYNA-SYNC SPKT

113515 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.34 in OD, 0.7500 in Belt Width
MI ITEM #00711331
MFR #TL26L075-1210 DYNA-SYNC SPKT
Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL26L075-1210 DYNA-SYNC SPKT

113515 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.34 in OD, 0.7500 in Belt Width
MI ITEM #00711331
MFR #TL26L075-1210 DYNA-SYNC SPKT

Mfr description
TL26L075 1210 TIMING PULLEY 113515
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.19/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.3400 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.34 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.1040 in
  • Weight
    1.20 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    782475088133
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)