Motion
TL28L075-1610  DYNA-SYNC SPKT

DODGE
TL28L075-1610 DYNA-SYNC SPKT

113517 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.58 in OD, 0.7500 in Belt Width
Mi Item #00711337
MFR #TL28L075-1610 DYNA-SYNC SPKT
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL28L075-1610 DYNA-SYNC SPKT

113517 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.58 in OD, 0.7500 in Belt Width
Mi Item #00711337
MFR #TL28L075-1610 DYNA-SYNC SPKT

Mfr description
TL28L075 1610 TIMING PULLEY 113517
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.5800 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.58 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.3420 in
  • Weight
    1.18 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    782475088140
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)