Motion
TL28L075
7881-7017 Timing Pulley - 0.3750 in Pitch, 28 Tooth, 0.7500 in Belt Width
Mi Item #00711338
MFR #TL28L075
Price$222.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7881-7017 Timing Pulley - 0.3750 in Pitch, 28 Tooth, 0.7500 in Belt Width
Mi Item #00711338
MFR #TL28L075

Mfr description
TL 28L075 1610 TIMING PULLEY
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.42/each

Specifications

Dimensions

  • Belt Pitch
    0.375 in
  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.6250 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Maximum Bore
    1.6300 in
  • Minimum Bore
    0.5000 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.342 in
  • Weight
    1.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Bushing Type
    Taper Lock
  • Manufacturer Upc Number
    072053085235
  • Material
    Ductile Iron
  • Number Of Grooves
    28
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    072053085235
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)