Motion
TB28L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.312 in OD, 0.7500 in Belt Width
Mi Item #00711339
MFR #TB28L075
Price$105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.312 in OD, 0.7500 in Belt Width
Mi Item #00711339
MFR #TB28L075

Mfr description
TB28L075 (1610) TIMING PULLEY
  • Positive slip-proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.28/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.566 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.312 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.3420 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    3.8125 in
  • Storage Dimension Width
    3.8125
  • Teeth Face Width
    0.812
  • Weight
    1.20 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    697950083629
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)