Motion
TL30L075

TB WOODS
TL30L075

Timing Belt Pulleys - 0.3750 in Pitch, 30 Tooth, 0.7500 in Belt Width
Mi Item #00711347
MFR #TL30L075
Price$264.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL30L075

Timing Belt Pulleys - 0.3750 in Pitch, 30 Tooth, 0.7500 in Belt Width
Mi Item #00711347
MFR #TL30L075

Mfr description
TL 30L075 1610 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.65/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.5810 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    L
  • Bushing Series
    1610
  • Manufacturer Upc Number
    698672340205
  • Number Of Teeth  
    30
  • UPC_NO
    698672340205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)