Motion
36L075

TB WOODS
36L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 36 Tooth, 4.267 in OD, 0.7500 in Belt Width
MI ITEM #00711367
MFR #36L075
Your Price$577.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
36L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 36 Tooth, 4.267 in OD, 0.7500 in Belt Width
MI ITEM #00711367
MFR #36L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$577.45/each(List $641.32)

Overview

Mfr description
36L075 T PULLEY SDS

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    L
  • Bushing Series
    SDS
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Outside Diameter
    4.267 in
  • Material
    Cast Iron
  • Length Through Bore
    1-5/16 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • UPC_NO
    698672300445
  • Weight
    2.30 lbs
  • For Belt Width
    0.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text