Motion
40L075

TB WOODS
40L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDS, For Belt Type L
MI ITEM #00711374
MFR #40L075
List Price$642.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDS, For Belt Type L
MI ITEM #00711374
MFR #40L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$642.84/each for your price

Overview

Mfr description
40L075 T PULLEY SDS

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    4.7450 in
  • Material
    Cast Iron
  • Length Through Bore
    0.44 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672300452
  • UPC_NO
    698672300452
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text