Motion
48L075

TB WOODS
48L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDS, For Belt Type L
Mi Item #00711381
MFR #48L075
Price$806.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing SDS, For Belt Type L
Mi Item #00711381
MFR #48L075

Mfr description
48L075 T PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.61/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore
    1-5/16 in
  • Outside Diameter
    5.7 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    5.7300 in
  • Weight
    4.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672300476
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)