Motion
72L075 SD
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 8.564 in OD, 0.7500 in Belt Width
MI ITEM #00711391
MFR #72L075 SD
Your Price$250.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 8.564 in OD, 0.7500 in Belt Width
MI ITEM #00711391
MFR #72L075 SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.82/each(List $288.46)

Overview

Mfr description
72L075 SD TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.375
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    8.567 in
  • Material
    Cast Iron
  • Length Through Bore
    1.25 in
  • Face Width
    1 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    3.375 in
  • Hub Projection
    0.125 in
  • Manufacturer Upc Number
    697950122908
  • UPC_NO
    697950122908
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    6.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text