Motion
72L075

TB WOODS
72L075

Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 0.5000 to 1.9375 in Bore Dia., 8.5625 in OD, 0.7500 in Belt Width
Mi Item #00711393
MFR #72L075
Price$445.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72L075

Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 0.5000 to 1.9375 in Bore Dia., 8.5625 in OD, 0.7500 in Belt Width
Mi Item #00711393
MFR #72L075

Mfr description
72L075 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.54/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.9375 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    8.5600 in
  • Hub Diameter
    3.38 in
  • Hub Projection
    1.0750 in
  • Length Through Bore
    0.44 in
  • Outside Diameter
    8.5625 in
  • Overall Length
    2.2000 in
  • Pitch  
    0.3750 in
  • Weight
    6.70 lbs
  • Width
    0.7500 in

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    698672300490
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    698672300490
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)