Motion
TL18L100

TB WOODS
TL18L100

Timing Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 1.0000 in Belt Width
MI ITEM #00711403
MFR #TL18L100
List Price$131.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL18L100

Timing Pulley - 0.3750 in Pitch, 18 Tooth, 2.119 in OD, 1.0000 in Belt Width
MI ITEM #00711403
MFR #TL18L100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$131.48/each for your price

Overview

Mfr description
TL 18L100 1008 PULLEY

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1008
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    2.119 in
  • Material
    Cast Iron
  • Face Width
    1-1/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text