Motion
TB22L100
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.596 in OD, 1.0000 in Belt Width
MI ITEM #00711412
MFR #TB22L100
Your Price$102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.596 in OD, 1.0000 in Belt Width
MI ITEM #00711412
MFR #TB22L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.92/each(List $126.63)

Overview

Mfr description
TB22L100 (1008) TIMING PULLEY

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1008
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    2.596 in
  • Material
    Steel
  • Length Through Bore
    7/8 in
  • Face Width
    1-1/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Hub Projection
    0.375
  • UPC_NO
    697950083360
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    1.30 lbs
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    3.125
  • Teeth Face Width
    1.063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text