Motion
TB26L100
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.074 in OD, 1.0000 in Belt Width
Mi Item #00711425
MFR #TB26L100
Price$113.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 26 Tooth, 3.074 in OD, 1.0000 in Belt Width
Mi Item #00711425
MFR #TB26L100

Mfr description
TB26L100 TIMING PULLEY TB
  • Positive slip-proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.55/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    3.328 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.074 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.1040 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    3.328 in
  • Storage Dimension Width
    3.328
  • Teeth Face Width
    1.062
  • Weight
    1.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    697950083544
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)