Motion
TL26L100

TB WOODS
TL26L100

Timing Belt Pulleys - 0.3750 in Pitch, 26 Tooth, 1.0000 in Belt Width
Mi Item #00711427
MFR #TL26L100
Price$249.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL26L100

Timing Belt Pulleys - 0.3750 in Pitch, 26 Tooth, 1.0000 in Belt Width
Mi Item #00711427
MFR #TL26L100

Mfr description
TL 26L100 1210 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.07/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Pitch  
    0.3750 in
  • Weight
    1.70 lbs

Details

  • Belt Type
    L
  • Bushing Series
    1210
  • Manufacturer Upc Number
    698672340151
  • Number Of Teeth  
    26
  • UPC_NO
    698672340151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)