Motion
TL28L100

TB WOODS
TL28L100

Timing Belt Pulleys - 0.3750 in Pitch, 28 Tooth, 1.0000 in Belt Width
MI ITEM #00711433
MFR #TL28L100
Price$264.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL28L100

Timing Belt Pulleys - 0.3750 in Pitch, 28 Tooth, 1.0000 in Belt Width
MI ITEM #00711433
MFR #TL28L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.65/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Pitch  
    0.3750 in
  • Weight
    1.70 lbs

Details

  • Belt Type
    L
  • Bushing Series
    1610
  • Manufacturer Upc Number
    698672340182
  • Number Of Teeth  
    28
  • UPC_NO
    698672340182

Overview

Mfr description
TL 28L100 1610 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text