Overview
Mfr description
48L100 SDS QD GEARBELT PULLEY
- Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
Specifications
- Belt TypeL
- Number Of Teeth
- Belt Width
- Pitch
- Bore TypeBushed Bore
- Bushing SeriesSDS
- Belt Section SizeL
- With FlangesWith Flanges
- Flange Outside Diameter
- Pitch Diameter
- Bushing Bore Range1/2 to 2
- Outside Diameter5.7000 in
- MaterialSteel
- Length Through Bore1.3300 in
- Face Width1.2500 in
- Pulley ConstructionSolid
- Number Of Hubs1
- Hub Diameter2.1875 in
- Hub Projection0.4375 in
- Manufacturer Catalog Number48L100SDS
- Manufacturer Upc Number662289352838
- UPC_NO662289352838
- Manufacturer Product Page
- Weight5.19 lbs
- Overall Length1.6875 in
- Width1.0000 in, 25.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data