Motion
72L100

TB WOODS
72L100

Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 0.5000 to 1.9375 in Bore Dia., 8.5625 in OD, 1.0000 in Belt Width
MI ITEM #00711479
MFR #72L100
List Price$868.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72L100

Timing Belt Pulley - 0.3750 in Pitch, 72 Tooth, 0.5000 to 1.9375 in Bore Dia., 8.5625 in OD, 1.0000 in Belt Width
MI ITEM #00711479
MFR #72L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$868.80/each for your price

Overview

Mfr description
72L100 T PULLEY SD

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    L
  • Bushing Series
    SD
  • Bore Diameter
  • With Flanges
    No Flanges
  • Flange Outside Diameter
  • Outside Diameter
    8.5625 in
  • Material
    Cast Iron
  • Length Through Bore
    0.44 in
  • Face Width
    1.25 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    3.38 in
  • Manufacturer Upc Number
    698672300667
  • UPC_NO
    698672300667
  • Weight
    7.50 lbs
  • Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text