Motion
84L100

TB WOODS
84L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
MI ITEM #00711486
MFR #84L100
Price$700.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
84L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing SD, For Belt Type L
MI ITEM #00711486
MFR #84L100

Mfr description
84L100 T PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.49/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.5000 to 1.9375 in
  • Face Width
    1.25 in
  • Flange Outside Diameter  
    10.0000 in
  • Hub Diameter
    3.38 in
  • Length Through Bore
    0.44 in
  • Outside Diameter
    254 mm
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    10.0270 in
  • Weight
    9.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    698672300674
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    84
  • Pulley Construction
    Spoked
  • UPC_NO
    698672300674
  • With Flanges
    No Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)