Motion
TL20H100

TB WOODS
TL20H100

Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 0.7500 in Belt Width
MI ITEM #00711508
MFR #TL20H100
Price$441.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL20H100

Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 0.7500 in Belt Width
MI ITEM #00711508
MFR #TL20H100

Mfr description
TL 20H100 1210 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.17/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1.3125 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.1830 in
  • Weight
    1.70 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Number Of Teeth  
    20
  • UPC_NO
    698672340342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)