Motion
TL22H100

TB WOODS
TL22H100

Timing Belt Pulleys - 0.5000 in Pitch, 22 Tooth, 1.0000 in Belt Width
Mi Item #00711514
MFR #TL22H100
Price$556.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL22H100

Timing Belt Pulleys - 0.5000 in Pitch, 22 Tooth, 1.0000 in Belt Width
Mi Item #00711514
MFR #TL22H100

Mfr description
TL 22H100 1610 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.36/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Pitch  
    0.5000 in
  • Weight
    1.80 lbs

Details

  • Belt Type
    H
  • Bushing Series
    1610
  • Manufacturer Upc Number
    698672340380
  • Number Of Teeth  
    22
  • UPC_NO
    698672340380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)