Motion
TL24H100

TB WOODS
TL24H100

Timing Belt Pulleys - 0.5000 in Pitch, 24 Tooth, 1.0000 in Belt Width
MI ITEM #00711520
MFR #TL24H100
Price$304.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL24H100

Timing Belt Pulleys - 0.5000 in Pitch, 24 Tooth, 1.0000 in Belt Width
MI ITEM #00711520
MFR #TL24H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.16/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Pitch  
    0.5000 in
  • Weight
    1.80 lbs

Details

  • Belt Type
    H
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672340427
  • Number Of Teeth  
    24
  • UPC_NO
    698672340427

Overview

Mfr description
TL 24H100 2012 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text