Motion
TL26H100-2012  DYNA-SYNC SPKT

DODGE
TL26H100-2012 DYNA-SYNC SPKT

113615 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.39 in OD, 1.0000 in Belt Width
Mi Item #00711522
MFR #TL26H100-2012 DYNA-SYNC SPKT
Price$158.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL26H100-2012 DYNA-SYNC SPKT

113615 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.39 in OD, 1.0000 in Belt Width
Mi Item #00711522
MFR #TL26H100-2012 DYNA-SYNC SPKT

Mfr description
TL26H100 2012 TIMING PULLEY 113615
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.17/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    1.32 in
  • Flange Outside Diameter  
    4.3906 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.39 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.1380 in
  • Weight
    2.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    782475088386
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)