Motion
15L050
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 15 Tooth, 0.5000 to 0.9375 in Bore Dia., 1.76 in OD, 0.5000 in Belt Width
Mi Item #00711527
MFR #15L050
Price$46.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 15 Tooth, 0.5000 to 0.9375 in Bore Dia., 1.76 in OD, 0.5000 in Belt Width
Mi Item #00711527
MFR #15L050

Mfr description
15L050 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.32/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.5 in
  • Bore Diameter  
    0.5000 to 0.9375 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.0625 in
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.5 in
  • Length Through Bore
    1.25 in
  • Outside Diameter
    1.7600 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.7900 in
  • Weight
    0.50 lbs

Details

  • Belt Type
    L050
  • Bore Type
    Reboreable
  • Bushing Series
    0
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950150963
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    15
  • Pulley Construction
    Plain
  • UPC_NO
    697950150963
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)