Motion
30H100

TB WOODS
30H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
MI ITEM #00711541
MFR #30H100
Price$402.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
MI ITEM #00711541
MFR #30H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.43/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    5.0000 in
  • Length Through Bore
    1-9/16 in
  • Outside Diameter
    4.721 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    4.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672310116
  • With Flanges
    With Flanges

Overview

Mfr description
30H100 SD TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text