Motion
40H100

TB WOODS
40H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 6.312 in OD, 1.0000 in Belt Width
Mi Item #00711559
MFR #40H100
Price$387.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 6.312 in OD, 1.0000 in Belt Width
Mi Item #00711559
MFR #40H100

Mfr description
40H100 T PULLEY SK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.59/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    6.5625 in
  • Length Through Bore
    1-7/8 in
  • Maximum Bore
    2.6250 in
  • Maximum Bore Size
    2.6250 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    6.312 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    6.3660 in
  • Weight
    8.40 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672310147
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)