Motion
44H100

TB WOODS
44H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00711566
MFR #44H100
Price$630.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
44H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00711566
MFR #44H100

Mfr description
44H100 T PULLEY SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.13/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    6.949 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    7.0030 in
  • Weight
    10.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672310154
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)