Motion
72H100 SF
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 11.408 in OD, 1 in Belt Width
Mi Item #00711582
MFR #72H100 SF
Price$353.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 11.408 in OD, 1 in Belt Width
Mi Item #00711582
MFR #72H100 SF

Mfr description
72H100 SF TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.80/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1 in
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width
    1-5/16 in
  • Hub Diameter
    6 in
  • Length Through Bore
    1.313 in
  • Maximum Bore
    2.9375 in
  • Maximum Bore Size
    2.9375 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    11.408 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    11.459 in
  • Weight
    15.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950122854
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    697950122854
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)