Motion
120H100

TB WOODS
120H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711604
MFR #120H100
Price$1,194.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
120H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711604
MFR #120H100

Mfr description
120H100 T PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.98/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    1.31 in
  • Hub Diameter
    4.75 in
  • Length Through Bore
    0.5 in
  • Outside Diameter
    483.99 mm
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    19.0990 in
  • Weight
    31.40 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672310215
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    120
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310215
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)