Motion
TB20H150
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 3.129 in OD, 1.5000 in Belt Width
Mi Item #00711622
MFR #TB20H150
Price$139.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 3.129 in OD, 1.5000 in Belt Width
Mi Item #00711622
MFR #TB20H150

Mfr description
TB20H150 (1215) TIMING PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.72/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    3.415 in
  • Hub Projection
    0.3125
  • Length Through Bore
    1-1/2 in
  • Outside Diameter
    3.129 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.1830 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    3.5625 in
  • Storage Dimension Width
    3.5625
  • Teeth Face Width
    1.563
  • Weight
    2.20 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1215
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    697950083247
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)