Motion
36H150

TB WOODS
36H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711669
MFR #36H150
Price$373.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
36H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711669
MFR #36H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.58/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    5.9500 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    5.676 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    5.7300 in
  • Weight
    7.20 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672310352
  • With Flanges
    With Flanges

Overview

Mfr description
36H150 T PULLEY SK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text