Motion
40H150 SK
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 6.3145 in OD, 1.5 in Belt Width
Mi Item #00711673
MFR #40H150 SK
Price$302.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 6.3145 in OD, 1.5 in Belt Width
Mi Item #00711673
MFR #40H150 SK

Mfr description
40H150 SK TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.52/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1.5 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    6.595 in
  • Length Through Bore
    1.813 in
  • Maximum Bore
    2.6250 in
  • Maximum Bore Size
    2.6250 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    6.3145 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    6.366 in
  • Weight
    9.20 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152158
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    697950152158
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)