Motion
40H150

TB WOODS
40H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00711675
MFR #40H150
Price$629.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00711675
MFR #40H150

Mfr description
40H150 T PULLEY SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.85/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    6.5625 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    6.312 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    6.3660 in
  • Weight
    9.10 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672310369
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)