Motion
60H150

TB WOODS
60H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711694
MFR #60H150
Price$813.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711694
MFR #60H150

Mfr description
60H150 T PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.49/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 2-3/4 in
  • Face Width
    1-13/16 in
  • Length Through Bore
    2 in
  • Outside Diameter
    9.495 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    9.5490 in
  • Weight
    12.80 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310390
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)