Motion
72H150

TB WOODS
72H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711701
MFR #72H150
Price$739.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711701
MFR #72H150

Mfr description
72H150 T PULLEY SF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.39/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 2-3/4 in
  • Face Width
    1-13/16 in
  • For Belt Width
    0.7500 in
  • Length Through Bore
    2 in
  • Outside Diameter
    11.405 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    11.4590 in
  • Weight
    19.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310406
  • With Flanges
    No Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)