Motion
84H150 SF
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 13.315 in OD, 1.5000 in Belt Width
MI ITEM #00711705
MFR #84H150 SF
Your Price$484.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 13.315 in OD, 1.5000 in Belt Width
MI ITEM #00711705
MFR #84H150 SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$484.11/each(List $580.93)

Overview

Mfr description
84H150 SF TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.5
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter
    13.3185 in
  • Material
    Cast Iron
  • Length Through Bore
    1.25 in
  • Face Width
    1-13/16 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    6 in
  • Manufacturer Upc Number
    697950124100
  • UPC_NO
    697950124100
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text