Motion
84H150

TB WOODS
84H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711707
MFR #84H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
84H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711707
MFR #84H150

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84H150 T PULLEY SF

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    1.81 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    5.25 in
  • Manufacturer Upc Number
    698672310413
  • Weight
    22.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text