Motion
TL16H200-1108  DYNA-SYNC SPKT

DODGE
TL16H200-1108 DYNA-SYNC SPKT

113072 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.8 in OD, 2.0000 in Belt Width
Mi Item #00711721
MFR #TL16H200-1108 DYNA-SYNC SPKT
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL16H200-1108 DYNA-SYNC SPKT

113072 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.8 in OD, 2.0000 in Belt Width
Mi Item #00711721
MFR #TL16H200-1108 DYNA-SYNC SPKT

Mfr description
TL16H200 1108 TIMING PULLEY
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width
    2.34 in
  • Flange Outside Diameter  
    2.8000 in
  • Length Through Bore
    0.88 in
  • Outside Diameter
    2.8 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.5460 in
  • Weight
    1.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    0
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    782475656738
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)