Motion
TB16H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.492 in OD, 2.0000 in Belt Width
Mi Item #00711723
MFR #TB16H200
Price$170.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 16 Tooth, 2.492 in OD, 2.0000 in Belt Width
Mi Item #00711723
MFR #TB16H200

Mfr description
TB16H200 (1008) TIMING PULLEY
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.99/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 1 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    2.779 in
  • Hub Projection
    0.75
  • Length Through Bore
    7/8 in
  • Outside Diameter
    2.492 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.5460 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875
  • Teeth Face Width
    2.093
  • Weight
    1.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1008
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    697950083148
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)