Motion
TL22H200-1615  DYNA-SYNC SPKT

DODGE
TL22H200-1615 DYNA-SYNC SPKT

113710 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 3-3/4 in OD, 2.0000 in Belt Width
Mi Item #00711739
MFR #TL22H200-1615 DYNA-SYNC SPKT
Price$213.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL22H200-1615 DYNA-SYNC SPKT

113710 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 3-3/4 in OD, 2.0000 in Belt Width
Mi Item #00711739
MFR #TL22H200-1615 DYNA-SYNC SPKT

Mfr description
TL22H200 1615 TIMING PULLEY 113710
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.06/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    2.34 in
  • Flange Outside Diameter  
    3.7500 in
  • Length Through Bore
    1-1/2 in
  • Outside Diameter
    3-3/4 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.5010 in
  • Weight
    3.04 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    782475088621
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)