Motion
TL22H200

TB WOODS
TL22H200

Timing Belt Pulleys - 0.5000 in Pitch, 22 Tooth, 2.0000 in Belt Width
Mi Item #00711743
MFR #TL22H200
Price$439.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL22H200

Timing Belt Pulleys - 0.5000 in Pitch, 22 Tooth, 2.0000 in Belt Width
Mi Item #00711743
MFR #TL22H200

Mfr description
TL 22H200 1615 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.15/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Pitch  
    0.5000 in
  • Weight
    3.00 lbs

Details

  • Belt Type
    H
  • Bushing Series
    1615
  • Manufacturer Upc Number
    698672340403
  • Number Of Teeth  
    22
  • UPC_NO
    698672340403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)