Motion
TL26H200-2012  DYNA-SYNC SPKT

DODGE
TL26H200-2012 DYNA-SYNC SPKT

113714 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.78 in OD, 2.0000 in Belt Width
MI ITEM #00711752
MFR #TL26H200-2012 DYNA-SYNC SPKT
Your Price$189.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL26H200-2012 DYNA-SYNC SPKT

113714 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.78 in OD, 2.0000 in Belt Width
MI ITEM #00711752
MFR #TL26H200-2012 DYNA-SYNC SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$189.49/each(List $247.20)

Overview

Mfr description
TL26H200 2012 TIMING PULLEY 113714
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
  • An appropriate drive alternative to roller chain drive up to #100 pitch or larger
  • Taper lock bushing required

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    4.78 in
  • Length Through Bore
    1-1/4 in
  • Face Width
    2.34 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    782475088645
  • Weight
    3.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text