Motion
TB26H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.084 in OD, 2.0000 in Belt Width
MI ITEM #00711754
MFR #TB26H200
Price$220.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 26 Tooth, 4.084 in OD, 2.0000 in Belt Width
MI ITEM #00711754
MFR #TB26H200

Mfr description
TB26H200 TIMING PULLEY TB
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.46/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    4.369 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.084 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.1380 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    4.3125 in
  • Storage Dimension Width
    4.3125
  • Teeth Face Width
    2.094
  • Weight
    3.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    697950083506
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)