Motion
TL28H200-2012  DYNA-SYNC SPKT

DODGE
TL28H200-2012 DYNA-SYNC SPKT

113716 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 28 Tooth, 4.7 in OD, 2.0000 in Belt Width
Mi Item #00711758
MFR #TL28H200-2012 DYNA-SYNC SPKT
Price$229.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL28H200-2012 DYNA-SYNC SPKT

113716 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 28 Tooth, 4.7 in OD, 2.0000 in Belt Width
Mi Item #00711758
MFR #TL28H200-2012 DYNA-SYNC SPKT

Mfr description
TL28H200 2012 TIMING PULLEY 113716
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.79/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    2.34 in
  • Flange Outside Diameter  
    4.7031 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.7 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.4560 in
  • Weight
    5.16 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    782475088652
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)