Motion
36H200 SK
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 36 Tooth, 5.676 in OD, 2.0000 in Belt Width
Mi Item #00711778
MFR #36H200 SK
Price$351.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 36 Tooth, 5.676 in OD, 2.0000 in Belt Width
Mi Item #00711778
MFR #36H200 SK

Mfr description
36H200 SK TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.56/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    2 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    5.959 in
  • Length Through Bore
    2.344 in
  • Outside Diameter
    5.6785 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    5.73 in
  • Weight
    8.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152097
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    697950152097
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)