Motion
44H200

TB WOODS
44H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711792
MFR #44H200
List Price$542.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
44H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711792
MFR #44H200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$542.98/each for your price

Overview

Mfr description
44H200 T PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    2.34 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672310598
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text