Motion
72H200

TB WOODS
72H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711812
MFR #72H200
Price$771.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
Mi Item #00711812
MFR #72H200

Mfr description
72H200 T PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.00/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    2.34 in
  • Hub Diameter
    5.25 in
  • Length Through Bore
    0.5 in
  • Outside Diameter
    11.4063 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    11.4590 in
  • Weight
    21.80 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672310628
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310628
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)